Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Four Bolt Flange Ball Bearing, SF-39T
Mfr # SF-39T
Zoro # G5000400
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.438 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 5-5/8 in
- Bolt Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SF-39T
- Zoro # G5000400
- UPC # 662461030141
- Country of Origin Mexico
- Category Flange Bearings
Dimensions
Bore Dia. | 2.438 in |
Bolt Size | 5/8 in |
Overall Height | 2-3/4 in |
Overall Width | 6-7/8 in |
Overall Length | 6-7/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 5-5/8 in |
Finish | Powder Coated |
Max. RPM | 4100 RPM |
Locking Type | Concentric |
Dynamic Load Capacity | 11789 lb |
Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6301RS, Single Row Ball Bearings (6301RS)
- BETA 1 FILTERS Spin-On replacement filter for 39911631 / INGERSOLL RAND (B1SO0049787)
- CLIMAX METAL PRODUCTS 2C-106-Z Two-Piece Clamping Collar (2C-106-Z)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 150 psi (L36221-100)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-19TC-1 (TFT-19TC-1)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (MSF-16)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15 (TFT-15)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- SEALMASTER Flange Bearing, 4-Bolt, Tapered Roller, 3" (RFB 300)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (MSF-27)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- Sealmaster Flange Bearings