Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Four Bolt Flange Ball Bearing, SF-31T
Mfr # SF-31T
Zoro # G5003830
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.938 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 4-3/8 in
- Bolt Size 0.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # SF-31T
- Zoro # G5003830
- UPC # 662461030080
- Country of Origin Mexico
- Category Flange Bearings
Dimensions
Bore Dia. | 1.938 in |
Bolt Size | 0.563 in |
Overall Height | 2.219 in |
Overall Length | 5-5/8 in |
Overall Width | 5-5/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 4-3/8 in |
Lubrication | Lithium Complex NLGI 2 Grease |
Locking Type | Concentric |
Temp. Range | Up to 220°F |
Finish | Powder Coated |
Dynamic Load Capacity | 7889 lb |
Max. RPM | 5000 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley 6.95" OD (2B66SDS)
- DAYTON DC Gearmotor, 235.0 in-lb Max. Torque, 62 RPM Nameplate RPM, 90V DC Voltage (2H577)
- DEWALT Hose Reel, 1/2" Hose Dia., 50 ft. Length (DXCM024-0344)
- FESTO Compact Cylinder ADN-63-80-A-P-A (ADN-63-80-A-P-A)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-23 (TFT-23)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/8" Bore (SF-46)
- SEALMASTER Mounted Composite Two Bolt Flange Ball Bearing, CRFTC-PN16 (CRFTC-PN16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- SEALMASTER SFT Non-Expansion Standard-Duty Flange Mount Ball Bearing Unit, 1-1/4 in Bore (700548)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-19TC-1 (TFT-19TC-1)
- BROWNING Mounted Ductile Iron Three Bolt Flange Ball Bearing, 52100 Bearing Steel, Setscrew Lock (VF3S-112M)
- Sealmaster Pillow Block & Flange Bearings