Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Four Bolt Flange Ball Bearing, SF-31C
Mfr # SF-31C
Zoro # G5002622
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.938 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 4-3/8 in
- Overall Height 2.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SF-31C
- Zoro # G5002622
- UPC # 662461022085
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1.938 in |
Overall Height | 2.156 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 4-3/8 in |
Finish | Powder Coated |
Max. RPM | 3550 RPM |
Temp. Range | Up to 220°F |
Locking Type | Setscrew |
Lubrication | Lithium Complex NLGI 2 Grease |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1 HP, 1745 rpm (11G254)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-36A)
- DYNABRADE Grease Gun, 4.8 oz. (95541)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (MSF-40)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-16T (SFT-16T)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-20 (MFC-20)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 15/16" Bore (SFT-15)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (MSF-39)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SFT-20)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF207-22)
- Sealmaster Flange Bearings