Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Four Bolt Flange Ball Bearing, SF-23C
Mfr # SF-23C
Zoro # G5000540
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.438 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 3-5/8 in
- Overall Height 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SF-23C
- Zoro # G5000540
- UPC # 662461022009
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1.438 in |
Overall Height | 1-3/4 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 3-5/8 in |
Max. RPM | 4650 RPM |
Lubrication | Lithium Complex NLGI 2 Grease |
Finish | Powder Coated |
Locking Type | Setscrew |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, AT10-780-25 (AT10-780-25)
- PRIMEFIT Industrial Plug 3/8" x 1/4" Male NPT, 25PCS (IP3814MS-B25-P)
- GENOVA PRODUCTS 437209BC 1-1/2X1/2 REDUCING BUSHING S X S (PVC 02107 1050)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 28" (A28)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-310 (MFC-310)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (SF-39)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SFT-20)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SFT-8)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (MSF-47)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (MSF-39)
- AMI BEARINGS AMI BEARINGS -SINGLE ROW BALL BEARING - 15MM NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE (BPFL2)
- Sealmaster Pillow Block & Flange Bearings