Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Four Bolt Flange Ball Bearing, SF-205
Mfr # SF-205
Zoro # G5005328
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25 mm
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 2-3/4 in
- Bolt Size 0.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SF-205
- Zoro # G5005328
- UPC # 662461052266
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 25 mm |
Bolt Size | 0.438 in |
Overall Height | 1.438 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 2-3/4 in |
Finish | Powder Coated |
Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Locking Type | Setscrew |
Max. RPM | 6350 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 7 Piece Wrench Set (0354-01)
- CONTINENTAL CONTITECH A133 Wrapped V-Belt, 135" Outside Length, 1/2" Top Width, 1 Ribs (A133)
- COXREELS Stacking Bracket - 1125 series 12in Drum (7480-12)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (EP101216)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SFT-10)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SRF-20R)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20)
- SEALMASTER TFT Non-Expansion Standard-Duty Flange Mount Ball Bearing Unit With Grease Fitting, 1-3/16 in Bore (700951)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (SF-23)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-20 (MFC-20)
- DODGE F2B-SC-112 209 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/4 in Bore (124413)
- Sealmaster Flange Bearings