Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-32
Mfr # SFC-32
Zoro # G5003018
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Size 0.438 in
- Overall Height 1.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SFC-32
- Zoro # G5003018
- UPC # 662461004067
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 0.438 in |
Overall Height | 1.563 in |
Overall Length | 6-3/8 in |
Outside Dia. | 6-3/8 in |
Overall Width | 6-3/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Max. RPM | 3250 RPM |
Dynamic Load Capacity | 9752 lb |
Locking Type | Setscrew |
Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Finish | Powder Coated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Jet Pump Motor, 3-Phase, 3 HP, 7.6/3.8A (056T34F15601)
- NATIONAL Small Bore Inch Seal, 470680 (470680)
- BROAN Motor and Blower Wheel (97012039)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FP 90 (5502-06-06)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-19TC-1 (TFT-19TC-1)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-310 (MFC-310)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (MSF-23)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SRF-12)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (MSF-19)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-107 (MULTIPAK) (F4B-SC-107 (MULTIPAK))
- Sealmaster Flange Bearings