Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-32T
Mfr # MFC-32T
Zoro # G5006682
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Size 0.438 in
- Temp. Range Up to 220°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # MFC-32T
- Zoro # G5006682
- UPC # 662461031780
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 0.438 in |
Outside Dia. | 6-3/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Temp. Range | Up to 220°F |
Locking Type | Concentric |
Finish | Powder Coated |
Lubrication | Lithium Complex NLGI 2 Grease |
Max. RPM | 4500 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 67.5 in L Outside, 17/32 in THK (5VX670)
- TOMPKINS Hydraulic Fitting-Steel24FJ BULKHEAD NUT (0306-24)
- GATES PowerGrip Timing Belts, 270L075 (270L075)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1000psi (T65C405C03B0-01)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-16TC-1 (TFT-16TC-1)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-16T (SFT-16T)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (MSF-31)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SFT-8)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SFT-10)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SF-12)
- Sealmaster Pillow Block & Flange Bearings