Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-31T
Mfr # MFC-31T
Zoro # G5005389
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.938 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Size 0.438 in
- Overall Height 2.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MFC-31T
- Zoro # G5005389
- UPC # 662461031773
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1.938 in |
Bolt Size | 0.438 in |
Overall Height | 2.33 in |
Overall Length | 6-3/8 in |
Overall Width | 6-3/8 in |
Outside Dia. | 6-3/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Finish | Powder Coated |
Dynamic Load Capacity | 9752 lb |
Max. RPM | 4500 RPM |
Temp. Range | Up to 220°F |
Lubrication | Lithium Complex NLGI 2 Grease |
Locking Type | Concentric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Automotive Coupler Steel 1/4" x 1/4" Male NPT 10PCS (TC1414MS-B10-P)
- TB WOODS L-Jaw Coupling Insert, L070, Buna N (L070N)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F724-60-B5-G)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6311 2Z JEM)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (MSF-27)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-23TC (SFC-23TC)
- SEALMASTER Flange Bearing, 4-Bolt, Taper Rollr, 1-1/2" (RFB 108)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (SF-39)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Ball Bearing, SF-206 (SF-206)
- SEALMASTER Mounted Composite Two Bolt Flange Ball Bearing, CRFTC-PN16 (CRFTC-PN16)
- TIMKEN 2-BOLT FLANGE MOUNTED BALL BEARING (VCJT1)
- Sealmaster Flange Bearings