Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-310
Mfr # MFC-310
Zoro # G5001618
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50 mm
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Size 0.438 in
- Overall Width 161.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MFC-310
- Zoro # G5001618
- UPC # 662461053805
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 50 mm |
Bolt Size | 0.438 in |
Overall Width | 161.9 mm |
Outside Dia. | 6-3/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Max. RPM | 3250 RPM |
Temp. Range | Up to 220°F |
Locking Type | Setscrew |
Lubrication | Lithium Complex NLGI 2 Grease |
Finish | Powder Coated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-108 (MULTIPAK) (F4B-SC-108 (MULTIPAK))
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262981, Return Line, 10 micron (ZX-1262981)
- BANDO Duraflex Vc Polyurethane, Vc6X410 (VC6X410)
- BAILEY Double Sealed Bearing 0.66 Id, 1.57 Od, 0.47 Width, 150233 (150233)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-16 (MFC-16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-20 (MFC-20)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (MSF-55)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (SF-23)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 5/8" Bore (SF-10)
- MANITOU Bearing Bronze Bushing Flanged 5/8" Id, 7/8" Od, 1" Length (153315)
- Sealmaster Flange Bearings