Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-31
Mfr # MFC-31
Zoro # G5006831
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.938 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Size 0.438 in
- Overall Height 1.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MFC-31
- Zoro # G5006831
- UPC # 662461013403
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1.938 in |
Bolt Size | 0.438 in |
Overall Height | 1.563 in |
Overall Width | 6-3/8 in |
Overall Length | 6-3/8 in |
Outside Dia. | 6-3/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Finish | Powder Coated |
Dynamic Load Capacity | 9752 lb |
Lubrication | Lithium Complex NLGI 2 Grease |
Locking Type | Setscrew |
Max. RPM | 3250 RPM |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Rotor Vane, PK4 (18823)
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1725rpm (056C17W15326)
- MILTON M Style Industrial Plug, 1/4" FNPT, PK2 (S-728)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-05-31)
- SEALMASTER SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 1 in Bore (700440)
- SEALMASTER Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-16T (FB-16T)
- SEALMASTER Mounted Composite Two Bolt Flange Ball Bearing, CRFTC-PN16 (CRFTC-PN16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (SF-23)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SFT-20)
- ZORO SELECT 3/4-16X2 HEX FLANGE FRAME BOLT GR8 BLK PHOS (7632BF)
- Sealmaster Flange Bearings