Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-28T
Mfr # MFC-28T
Zoro # G5006527
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-3/4 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Size 0.438 in
- Lubrication Lithium Complex NLGI 2 Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MFC-28T
- Zoro # G5006527
- UPC # 662461031766
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1-3/4 in |
Bolt Size | 0.438 in |
Outside Dia. | 6-1/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Locking Type | Concentric |
Finish | Powder Coated |
Max. RPM | 5000 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-10-11)
- AIRCAT PNEUMATIC TOOLS Regulator Knob/Lever (FP305P-022)
- COILHOSE PNEUMATICS Flexeel Max 1/4" ID x 50' 1/4" Industrial (CO PFX4050GS15XS)
- DIXON 5" NPT Steel Combination Nipple Threaded (ST50)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (SF-26)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (SF-47)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SFT-12)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15TC-1 ARZ (TFT-15TC-1 ARZ)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (MSF-47)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SF-12)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FCY8)
- Sealmaster Pillow Block & Flange Bearings