Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-20
Mfr # MFC-20
Zoro # G5006186
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/4 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Size 3/8 in
- Overall Height 1.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MFC-20
- Zoro # G5006186
- UPC # 662461013342
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1-1/4 in |
Bolt Size | 3/8 in |
Overall Height | 1.313 in |
Overall Width | 5 in |
Outside Dia. | 5 in |
Overall Length | 5 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Max. RPM | 4650 RPM |
Lubrication | Lithium Complex NLGI 2 Grease |
Dynamic Load Capacity | 5782 lb |
Temp. Range | Up to 220°F |
Finish | Powder Coated |
Locking Type | Setscrew |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces REFILCO PL409101A, Pressure Line, 10 micron (ZX-PL409101A)
- MILTON Pneumatic Breather Vent, 1/4" NPT (S-1088-4)
- ZEELINE GREASE GUN HOLDER (NS149SP)
- WILKERSON Filter Element, Air (FRP-96-653)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (SFT-31)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-24T (SFC-24T)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SFT-8)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2" Bore (SFT-32R)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (SF-16)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-16T (SFT-16T)
- BROWNING Mounted Cast Iron Flange Cartridge Ball Bearing, 52100 Bearing Steel, Concentric Lock (VFCB-219)
- Sealmaster Flange Bearings