Shop All Mounted Bearings
Sealmaster
Mounted Cast Iron Cylindrical Cartridge Ball Bearing, SC-28
Mfr # SC-28
Zoro # G5005967
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-3/4 in
- Outside Dia. 4-3/8 in
- Overall Width 1.938 in
- Bearing Insert Material 52100 Bearing Steel
- Bearing Housing Material Type Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SC-28
- Zoro # G5005967
- UPC # 662461002520
- Country of Origin Mexico
- Category Mounted Bearings
Dimensions
Bore Dia. | 1-3/4 in |
Outside Dia. | 4-3/8 in |
Overall Width | 1.938 in |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bearing Housing Material Type | Cast Iron |
Dynamic Load Capacity | 7901 lb |
Temp. Range | Up to 220°F |
Finish | Powder Coated |
Locking Type | Setscrew |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, SDS Bushing, 5.35"O.D. (1B50SDS)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/1)
- SPEEDAIRE Back Up Ring (TTR8212513G)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B16F-1C)
- SEALMASTER Mounted Cast Iron Hanger Unit Ball Bearing, SEHB-16 (SEHB-16)
- SEALMASTER Mounted Cast Iron Cylindrical Cartridge Ball Bearing, MSC-31T (MSC-31T)
- CLESCO F2PH-BL-062 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (F2PH-BL-062)
- DAYTON Rubber Mounted Bearing, Ball, 5/8" Bore (3FDE8)
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore, Locking Type: Set Screw (3FDF2)
- CLESCO F2DC-BL-050 Ball Bearing, Die-Cast Housing, Rigid (2-Bolt) (F2DC-BL-050)
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore (3FDE7)
- Sealmaster Mounted Bearings