Shop All Mounted Bearings
Sealmaster
Mounted Cast Iron Cylindrical Cartridge Ball Bearing, SC-19
Mfr # SC-19
Zoro # G5002896
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.188 in
- Outside Dia. 3-1/2 in
- Overall Width 1-1/2 in
- Bearing Insert Material 52100 Bearing Steel
- Bearing Housing Material Type Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # SC-19
- Zoro # G5002896
- UPC # 662461002421
- Country of Origin Mexico
- Category Mounted Bearings
Dimensions
Bore Dia. | 1.188 in |
Outside Dia. | 3-1/2 in |
Overall Width | 1-1/2 in |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bearing Housing Material Type | Cast Iron |
Finish | Powder Coated |
Temp. Range | Up to 220°F |
Locking Type | Setscrew |
Dynamic Load Capacity | 4381 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CLAAS 687046 Replacement Belt, B108 (B108)
- MOBIL Extreme Pressure Grease, Mobilux EP 2, Cartridge, NLGI Grade 2, 13.7 oz Aerosol Can (122136)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-11)
- CLIMAX METAL PRODUCTS H2C-025 Two-Piece Clamping Collar Recessed Screw (H2C-025)
- SEALMASTER Mounted Cast Iron Cylindrical Cartridge Ball Bearing, SC-28 (SC-28)
- SEALMASTER Mounted Cast Iron Hanger Unit Ball Bearing, SEHB-16 (SEHB-16)
- SEALMASTER Mounted Cast Iron Cylindrical Cartridge Ball Bearing, MSC-31T (MSC-31T)
- CLESCO F2DC-BL-075 Ball Bearing, Die-Cast Housing, Rigid (2 Bolt) (F2DC-BL-075)
- NTN Flange Mounted Steel Housing, 3-Bolt Round Stamped (PF204)
- CLESCO F2DC-BL-050 Ball Bearing, Die-Cast Housing, Rigid (2-Bolt) (F2DC-BL-050)
- YORK Bearing Bracket (S1-026-13359-000)
- Sealmaster Mounted Bearings