Shop All Mounted Bearings
Sealmaster
Mounted Cast Iron Cylindrical Cartridge Ball Bearing, MSC-32
Mfr # MSC-32
Zoro # G5002878
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Outside Dia. 4.938 in
- Overall Width 2.188 in
- Bearing Insert Material 52100 Bearing Steel
- Bearing Housing Material Type Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSC-32
- Zoro # G5002878
- UPC # 662461014363
- Country of Origin Mexico
- Category Mounted Bearings
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 4.938 in |
Overall Width | 2.188 in |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bearing Housing Material Type | Cast Iron |
Finish | Powder Coated |
Temp. Range | Up to 220°F |
Locking Type | Setscrew |
Dynamic Load Capacity | 9752 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1600-8M-50 (1600-8M-50)
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (CA0450X050)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPA8)
- RULAND Coupling, Set Screw Type, Bore 1 1/8 In (SCC-18-18-F)
- SEALMASTER Mounted Cast Iron Cylindrical Cartridge Ball Bearing, SC-35 (SC-35)
- SEALMASTER Mounted Cast Iron Hanger Unit Ball Bearing, SEHB-20 (SEHB-20)
- SEALMASTER Mounted Cast Iron Hanger Unit Ball Bearing, SEHB-16 (SEHB-16)
- SEALMASTER Mounted Cast Iron Cylindrical Cartridge Ball Bearing, SC-28 (SC-28)
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore (3FDF5)
- DODGE HNG-C-211 TYPE C (061084 HNG-C-207)
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore, Locking Type: Set Screw (3FDF2)
- Sealmaster Mounted Bearings