Shop All Mounted Bearings
Sealmaster
Mounted Cast Iron Cylindrical Cartridge Ball Bearing, MSC-31T
Mfr # MSC-31T
Zoro # G5000960
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.938 in
- Outside Dia. 4.938 in
- Overall Width 2-1/4 in
- Bearing Insert Material 52100 Bearing Steel
- Bearing Housing Material Type Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSC-31T
- Zoro # G5000960
- UPC # 662461032077
- Country of Origin Mexico
- Category Mounted Bearings
Dimensions
Bore Dia. | 1.938 in |
Outside Dia. | 4.938 in |
Overall Width | 2-1/4 in |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bearing Housing Material Type | Cast Iron |
Dynamic Load Capacity | 9752 lb |
Finish | Powder Coated |
Temp. Range | Up to 220°F |
Locking Type | Concentric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING AC Gearmotor, 55.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0015)
- DAYTON Motor Run Capacitor, 40 MFD, 370V, Round (2MEE2)
- DIXON Air King Clamp Steel, 3/4" (A9)
- TRANSAIR 45 Degree Elbow, For 25mm Tubing (6612 25 00)
- SEALMASTER Mounted Cast Iron Hanger Unit Ball Bearing, SEHB-16 (SEHB-16)
- SEALMASTER Mounted Cast Iron Cylindrical Cartridge Ball Bearing, SC-28 (SC-28)
- CLESCO F2PS-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (F2PS-BL-075)
- CLESCO F2PH-BL-100 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (F2PH-BL-100)
- DODGE HNG-C-211 TYPE C (061084 HNG-C-207)
- DAYTON Rubber Mounted Bearing, Ball, 5/8" Bore (3FDF3)
- CLESCO F4DC-BL-100 Ball Bearing, Die-Cast Housing, Rigid (4 Bolt) (F4DC-BL-100)
- Sealmaster Mounted Bearings