Shop All Insert Bearings
Sealmaster
Insert Bearing, Bore Dia. 1/2 In, Steel
Mfr # SRC-8
Zoro # G8142617
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Inside Dia. 1/2 in
- Series SRC
- Dynamic Load Capacity (Lb.) 200 lb
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SRC-8
- Zoro # G8142617
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1/2 in |
Inside Dia. | 1/2 in |
Outside Dia. | 2.5313 in |
Width | 1.2813 in |
Outside Diameter | 2 17/32 in |
Bore Diameter | 1/2 in |
Overall Width | 1.281 in |
Description
Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Closure Double Sealed, Housing Material Rubber, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,300 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees C, Outside Diameter 2 17/32 in, Overall Width 1.281 in, Rolling Element Rows 1, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade 52100, Dynamic Radial Load Capacity 200 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR03830-50)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- BESTORQ 270J6 Micro V Belt, 27 in Pitch Length, 0.552 in Top Width, 6 Ribs (270J6)
- LUBRIPLATE No. 630-2, ¼ Drum, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-039)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-18C (2-18C)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (3-115)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-115T (2-115T)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In (ER-12)
- SEALMASTER ER-T Non-Expansion Standard Duty Straight Bore Ball Bearing Insert With Snap Ring, 1-1/2 in Bore (705579)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/16 In (ER-19)
- TRITAN Insert Ball Brng, UC, 2-1/2 dia, 12926.51lb (UC213-40)
- Sealmaster Insert Bearings