Shop All Insert Bearings
Sealmaster
Insert Bearing, Bore Dia. 1-1/8 In, Steel
Mfr # SRC-18
Zoro # G0278260
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Bearing Material Steel
- Width 1.625 in
- Housing Material Rubber Mounted Insert
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SRC-18
- Zoro # G0278260
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Width | 1.625 in |
Outside Dia. | 3.0938 in |
Inside Dia. | 1 1/8 in |
Outside Diameter | 3 3/32 in |
Overall Width | 1.625 in |
Bore Diameter | 1 1/8 in |
Description
Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Closure Double Sealed, Housing Material Rubber, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees C, Outside Diameter 3 3/32 in, Overall Width 1.625 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Manifold, Control, 1/2 (32098)
- DYNABRADE V-Ring Seal (59084)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (460-552)
- DAYTON AC Gearmotor, 180.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (096032.00)
- SEALMASTER Mounted Insert Only Tapered Roller, RCI 203 (RCI 203)
- SEALMASTER Insert Ball Bearing, Bore Dia. 5/8 In (2-010)
- SEALMASTER Mounted Insert Only Ball Bearing, ER-20R (ER-20R)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-110 (2-110)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2-3/16 In (ER-35)
- SEALMASTER Mounted Insert Only Ball Bearing, ERX-31 HI (ERX-31 HI)
- TIMKEN Insert Bearing, Dia 1-3/8 In, Self-Locking (RA106RRB)
- Sealmaster Ball Bearings