Shop All Insert Bearings
Sealmaster
Insert Bearing, Bore Dia. 1-1/4 In, Steel
Mfr # SRC-20R
Zoro # G8334277
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Housing Material Rubber
- Series SRC
- Outside Dia. 3.0938 in
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SRC-20R
- Zoro # G8334277
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 3.0938 in |
Width | 1.625 in |
Inside Dia. | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Overall Width | 1.625 in |
Outside Diameter | 3 3/32 in |
Description
Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Closure Double Sealed, Housing Material Rubber, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees C, Outside Diameter 3 3/32 in, Overall Width 1.625 in, Rolling Element Rows 1, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-36A)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- ENERPAC RC254, 25.8 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC254)
- BOSTON GEAR RackGear, 20PA, 10DP, Steel, 6ft long (L2010-6)
- SEALMASTER Mounted Insert Only Ball Bearing, ER-28TC (ER-28TC)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/16 In (ER-19)
- SEALMASTER Insert Bearing, Bore Dia. 1 In, Steel (SRC-16)
- SEALMASTER ER-T Non-Expansion Standard Duty Straight Bore Ball Bearing Insert With Snap Ring, 1 in Bore (705573)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-115T (2-115T)
- SEALMASTER Mounted Insert Only Ball Bearing, ER-210 (ER-210)
- HHIP TPG-322 C-6 TiN Coated Carbide Insert (6020-1322)
- Sealmaster Ball Bearings