Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 3-7/16 In
Mfr # 3-37
Zoro # G8342871
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 7/16 in
- Locking Type Setscrew
- Dynamic Load Capacity (Lb.) 21,566 lb
- Width 96 mm
- Outside Dia. 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # 3-37
- Zoro # G8342871
- UPC # 662461000878
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 3 7/16 in |
Width | 96 mm |
Outside Dia. | 160 mm |
Inside Dia. | 3 7/16 in |
Bore Diameter Tolerance | +0.0000/-0.0015 in |
Inner Ring Width | 3.78 in |
Outside Diameter | 6 19/64 in |
Ring End to Center Width | 2.218 in |
Inner Ring Outside Diameter | 4.39 in |
Bore Diameter | 3 7/16 in |
Outer Ring Width | 2 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 3-37, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3 7/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 4.39 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 2 in, Outside Diameter 6 19/64 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 0.750 In Bore, 1.880 In L (SPB12OPN)
- GLOBAL G2SC-037-B Two-Piece Clamping Collar (G2SC-037-B)
- DODGE Tigear-2 Reducers And Accessories, 20Q20L14 TIGEAR-2 REDUCER (20Q20L14 TIGEAR-2 REDUCER)
- AIGNEP USA Male Branch Tee, 1/4 In, Tube x MNPT, PK10 (88210-04-02)
- SEALMASTER Mounted Insert Only Ball Bearing, ERX-31 HI (ERX-31 HI)
- SEALMASTER Gen Gold Set Screw, #2-18D (2-18D)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/16 In (ER-19)
- SEALMASTER ER Series Non-Expansion Standard Duty Straight Bore Ball Bearing Insert w/Snap Ring, 2-3/16 in Bore (701081)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1 In (ER-16)
- SEALMASTER Mounted Insert Only Tapered Roller, RCI 203 (RCI 203)
- HHIP TPG-324 C-6 TiN Coated Carbide Insert (6020-1324)
- Sealmaster Insert Bearings