Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 3-3/16 In
Mfr # ER-51
Zoro # G8452026
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 3/16 in
- Width 82.6 mm
- Inside Dia. 3 3/16 in
- Bearing Material Black Oxide
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ER-51
- Zoro # G8452026
- UPC # 662461008911
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 3 3/16 in |
Width | 82.6 mm |
Inside Dia. | 3 3/16 in |
Outside Dia. | 140 mm |
Ring End to Center Width | 1.938 in |
Bore Diameter | 3 3/16 in |
Outside Diameter | 5 1/2 in |
Bore Diameter Tolerance | +0.0000/-0.0010 in |
Outer Ring Width | 1.688 in |
Inner Ring Outside Diameter | 3.922 in |
Inner Ring Width | 3.25 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-51, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 3 3/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 3.922 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.688 in, Outside Diameter 5 1/2 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Link (41-1R CL)
- ARO Valve, Check, 1/4 In NPT (104104-C02)
- MARATHON MOTORS GP Motor, Cap-Strt/Cap-Run, TEFC, 2 HP (056B17F5306)
- BANDO S3M-255 Timing Belt, 100-S3M-255 (100-S3M-255)
- SEALMASTER ER-T Non-Expansion Standard Duty Straight Bore Ball Bearing Insert With Snap Ring, 1-1/2 in Bore (705579)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-1TC (2-1TC)
- SEALMASTER Insert Bearing, Bore Dia. 1 In, Steel (SRC-16)
- SEALMASTER Mounted Insert Only Ball Bearing, AR-1-14 (AR-1-14)
- SEALMASTER Mounted Insert Only Ball Bearing, ER-210 (ER-210)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1 In (ER-16)
- HHIP CCMT 32.51-EM Coated Carbide Insert (6053-0221)
- Sealmaster Ball Bearings