Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 3-15/16 In
Mfr # 3-315
Zoro # G7934911
Free Shipping & Returns
$1,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 15/16 in
- Locking Type Setscrew
- Width 117.5 mm
- Dynamic Load Capacity (Lb.) 29,905 lb
- Outside Dia. 190 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # 3-315
- Zoro # G7934911
- UPC # 662461000885
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 3 15/16 in |
Width | 117.5 mm |
Outside Dia. | 190 mm |
Inside Dia. | 3 15/16 in |
Inner Ring Outside Diameter | 5.172 in |
Bore Diameter Tolerance | +0.0000/-0.0010 in |
Bore Diameter | 3 15/16 in |
Inner Ring Width | 4.63 in |
Outer Ring Width | 2.5 in |
Ring End to Center Width | 2.688 in |
Outside Diameter | 7 15/32 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 3-315, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3 15/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 5.172 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 2.5 in, Outside Diameter 7 15/32 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 90/180VDC, 3A, NEMA 4/12 (15DVE)
- DIXON MNPT, 1/8"xHose, Barb, 1/8" (1020202C)
- MEGADYNE MULTI-RIB POLY-V R280J 1X5 (280J5)
- FESTO Push-In Fitting QSM-M7-4-I (QSM-M7-4-I)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (3-115)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-11/16 In (ER-27)
- SEALMASTER Insert Ball Bearing, Bore Dia. 7/8 In (ER-14)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2-7/16 In (ER-39)
- SEALMASTER ER-T Non-Expansion Standard Duty Straight Bore Ball Bearing Insert With Snap Ring, 1 in Bore (705573)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/16 In (ER-19)
- DODGE Eccentric SXV Collar Ball Bearing, SXV Intermediate Bearing Insert, INS-SXV-100 RESALE (131438 1IN SXV)
- Sealmaster Insert Bearings