Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 3-1/2 In
Mfr # 2-38
Zoro # G8183086
product price: $1,462.99
/ea
Free Shipping & Returns
$1,462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 1/2 in
- Outside Dia. 160 mm
- Locking Type Setscrew
- Width 96 mm
- Bearing Material Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # 2-38
- Zoro # G8183086
- UPC # 662461000564
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 3 1/2 in |
Outside Dia. | 160 mm |
Width | 96 mm |
Inside Dia. | 3 1/2 in |
Inner Ring Outside Diameter | 4.39 in |
Outside Diameter | 6 19/64 in |
Outer Ring Width | 2 in |
Ring End to Center Width | 2.218 in |
Inner Ring Width | 3.78 in |
Bore Diameter Tolerance | +0.0000/-0.0015 in |
Bore Diameter | 3 1/2 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-38, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3 1/2 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 4.39 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 2 in, Outside Diameter 6 19/64 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2120mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB2120)
- KINGFISHER Grease Fitting, 45 Degree, PK5 (3ANY9)
- GATES Multi-Speed Belts, 1422V400 (1422V400)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3212T, 5HP, 3490RPM, 3PH, 60HZ, 182JM, 3634M, OPSB, F1 (EJMM3212T)
- SEALMASTER Gen Gold Set Screw, #2-13 (2-13)
- SEALMASTER Mounted Insert Only Tapered Roller, RCI 203 (RCI 203)
- SEALMASTER Mounted Insert Only Ball Bearing, 3-1C (3-1C)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-110 (2-110)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/16 In (ER-19)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3-7/16 In (2-37)
- HHIP RCMT-10T3 C-6 TiN Coated Carbide Insert (6034-3103)
- Sealmaster Insert Bearings