Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 2-3/16 In
Mfr # ER-35
Zoro # G8359994
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/16 in
- Locking Type Setscrew
- Bearing Material Black Oxide
- Dynamic Load Capacity (Lb.) 9,752 lb
- Series ER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ER-35
- Zoro # G8359994
- UPC # 662461008799
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Width | 55.6 mm |
Inside Dia. | 2 3/16 in |
Outside Dia. | 100 mm |
Outside Diameter | 3 59/64 in |
Ring End to Center Width | 1.313 in |
Outer Ring Width | 1.188 in |
Bore Diameter Tolerance | +0.0000/-0.0010 in |
Inner Ring Width | 2.19 in |
Inner Ring Outside Diameter | 2.719 in |
Bore Diameter | 2 3/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-35, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 3/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.719 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.188 in, Outside Diameter 3 59/64 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 1-1/16-12, Strt (9002-1208)
- ELESA Oil level indicators, HCX.127-VT-M12 (HCX-VT)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (SA38-1A250)
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore (D-8B 5/8BE kw/ss)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-7/16 In (ER-23)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2-7/16 In (ER-39)
- SEALMASTER ER-T Non-Expansion Standard Duty Straight Bore Ball Bearing Insert With Snap Ring, 1-1/2 in Bore (705579)
- SEALMASTER Insert Bearing, Bore Dia. 1-3/16 In, Steel (SRC-19)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/8 In (ER-18)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/4 In (ER-20)
- HHIP RCMT-0602 C-2 Carbide Insert (6034-3012)
- Sealmaster Insert Bearings