Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 2-1/8 In
Mfr # 2-22
Zoro # G7832982
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/8 in
- Dynamic Load Capacity (Lb.) 9,752 lb
- Bearing Material Black Oxide
- Inside Dia. 2 1/8 in
- Outside Dia. 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # 2-22
- Zoro # G7832982
- UPC # 662461000359
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 2 1/8 in |
Inside Dia. | 2 1/8 in |
Outside Dia. | 100 mm |
Width | 55.6 mm |
Outside Diameter | 3 59/64 in |
Bore Diameter Tolerance | +0.0000/-0.0010 in |
Bore Diameter | 2 1/8 in |
Ring End to Center Width | 1.313 in |
Outer Ring Width | 1.188 in |
Inner Ring Width | 2.19 in |
Inner Ring Outside Diameter | 2.719 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-22, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/8 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.719 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.188 in, Outside Diameter 3 59/64 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 75" Outside Length, 1/2" Top Width, 1 Ribs (A73/4L750)
- ARO Manifold, 6 Station (M34M04-06)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 2,000 psi (SMPL-675)
- NTN NTN WC87502, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 127 Mm W Single Seal Single Shield (WC87502)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-1TC (2-1TC)
- SEALMASTER Insert Ball Bearing, Bore Dia. 7/8 In (ER-14)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In (ER-12)
- SEALMASTER Gen Gold Set Screw, #2-13 (2-13)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-11/16 In (ER-27)
- SEALMASTER ER-T Non-Expansion Standard Duty Straight Bore Ball Bearing Insert With Snap Ring, 1 in Bore (705573)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-100 MULTIPAK-RESALE (123135 1 OLD STYLE INS)
- Sealmaster Insert Bearings