Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 2-1/4 In
Mfr # 2-24
Zoro # G8077106
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/4 in
- Locking Type Setscrew
- Outside Dia. 110 mm
- Bearing Material Black Oxide
- Dynamic Load Capacity (Lb.) 11,789 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # 2-24
- Zoro # G8077106
- UPC # 662461000380
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 2 1/4 in |
Outside Dia. | 110 mm |
Width | 65.1 mm |
Inside Dia. | 2 1/4 in |
Outer Ring Width | 1.25 in |
Inner Ring Width | 2.56 in |
Bore Diameter | 2 1/4 in |
Outside Diameter | 4 21/64 in |
Inner Ring Outside Diameter | 2.984 in |
Ring End to Center Width | 1.563 in |
Bore Diameter Tolerance | +0.0000/-0.0010 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-24, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/4 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.984 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.25 in, Outside Diameter 4 21/64 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Compressor Oil, 1 Gallon (1002)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-31)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-207 (F4B-SCM-207)
- DAYTON 1A403 Flange Mount Bearing (2 Bolt) (1A403)
- SEALMASTER ER Series Non-Expansion Standard Duty Straight Bore Ball Bearing Insert w/Snap Ring, 2-3/16 in Bore (701081)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-9/16 In (2-19)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3-7/16 In (2-37)
- SEALMASTER ER-T Non-Expansion Standard Duty Straight Bore Ball Bearing Insert With Snap Ring, 1-1/2 in Bore (705579)
- SEALMASTER Insert Ball Bearing, Bore Dia. 5/8 In (2-010)
- SEALMASTER Insert Bearing, Bore Dia. 1-3/16 In, Steel (SRC-19)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (GRA103RRB2)
- Sealmaster Insert Bearings