Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 2-1/2 In
Mfr # ER-40
Zoro # G8053184
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/2 in
- Series ER
- Inside Dia. 2 1/2 in
- Dynamic Load Capacity (Lb.) 13,971 lb
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # ER-40
- Zoro # G8053184
- UPC # 662461008850
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 2 1/2 in |
Inside Dia. | 2 1/2 in |
Outside Dia. | 125 mm |
Width | 69.9 mm |
Inner Ring Outside Diameter | 3.438 in |
Outside Diameter | 4 29/32 in |
Ring End to Center Width | 1.688 in |
Bore Diameter | 2 1/2 in |
Outer Ring Width | 1.375 in |
Bore Diameter Tolerance | +0.0000/-0.0010 in |
Inner Ring Width | 2.75 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-40, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 1/2 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 3.438 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.375 in, Outside Diameter 4 29/32 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve Brass Barstock Ball Valve W/600 Series 120AC Electric Actuator, 2" (2 86-1-RT-6-630-120AC-EMK-7-630)
- TRITAN Taper-Lock Bushing, 1-1/8in.Bore dia. (1610 X 1-1/8)
- YELLOC YELLOC SERVICELINE INDUSTRIAL, 2.4"-5" (SERVICELINE SI160-130)
- GATES Micro-V Belts, 540L6 (540L6)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (ER-31)
- SEALMASTER Gen Gold Set Screw, #2-13 (2-13)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-110 (2-110)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3-7/16 In (2-37)
- SEALMASTER Insert Ball Bearing, Bore Dia. 7/8 In (ER-14)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/8 In (2-16)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA100NPP CI)
- Sealmaster Insert Bearings