Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 2-1/2 In
Mfr # 3-28
Zoro # G7965456
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/2 in
- Width 69.9 mm
- Inside Dia. 2 1/2 in
- Dynamic Load Capacity (Lb.) 13,971 lb
- Outside Dia. 125 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # 3-28
- Zoro # G7965456
- UPC # 662461000779
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 2 1/2 in |
Width | 69.9 mm |
Inside Dia. | 2 1/2 in |
Outside Dia. | 125 mm |
Inner Ring Outside Diameter | 3.438 in |
Bore Diameter | 2 1/2 in |
Outside Diameter | 4 29/32 in |
Outer Ring Width | 1.375 in |
Inner Ring Width | 2.75 in |
Bore Diameter Tolerance | +0.0000/-0.0010 in |
Ring End to Center Width | 1.688 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 3-28, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/2 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 3.438 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.375 in, Outside Diameter 4 29/32 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D70-12-BP60)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-100)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, 303 SS (MSP-16-SS)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1/2 In (ER-8)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (3-115)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1 In (ER-16)
- SEALMASTER Mounted Insert Only Tapered Roller, RCI 203 (RCI 203)
- SEALMASTER ER Series Non-Expansion Standard Duty Straight Bore Ball Bearing Insert w/Snap Ring, 2-3/16 in Bore (701081)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In (ER-12)
- HHIP TCMT-21.51 TiN Coated C-6 Carbide Insert (6004-9021)
- Sealmaster Ball Bearings