Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 15/16 In
Mfr # 2-015
Zoro # G7801516
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/16 in
- Dynamic Load Capacity (Lb.) 2,801 lb
- Outside Dia. 52 mm
- Width 34.9 mm
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # 2-015
- Zoro # G7801516
- UPC # 662461000113
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 15/16 in |
Outside Dia. | 52 mm |
Width | 34.9 mm |
Inside Dia. | 15/16 in |
Inner Ring Outside Diameter | 1.375 in |
Outer Ring Width | 0.688 in |
Inner Ring Width | 1.38 in |
Bore Diameter | 15/16 in |
Outside Diameter | 2 3/64 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Ring End to Center Width | 0.813 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-015, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 15/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.375 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.688 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Full Synthetic, 1 gal. (P018-0085SP)
- BUYERS PRODUCTS 26 GPM In-Tank Filter 1 Inch NPT/10 Micron/25 PSI Bypass (HFA91025)
- TOTALTURF Brass & Steel Tru-Flate Compatible Air Coupler & Plug Set, 0.25 in. - 5 Piece (TO2737940)
- WEG 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00212ET3E184T-W22)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/8 In (ER-18)
- SEALMASTER Mounted Insert Only Ball Bearing, ER-20R (ER-20R)
- SEALMASTER Insert Ball Bearing, Bore Dia. 5/8 In (2-010)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-9/16 In (2-19)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (3-115)
- SEALMASTER Mounted Insert Only Tapered Roller, RCI 203 (RCI 203)
- HHIP CNMG-431-DF Black Diamond Coated Carbide Insert (6000-1431)
- Sealmaster Ball Bearings