Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 1 In
Mfr # ER-16
Zoro # G7481731
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Bearing Material Black Oxide
- Outside Dia. 52 mm
- Locking Type Setscrew
- Series ER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ER-16
- Zoro # G7481731
- UPC # 662461008560
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 52 mm |
Inside Dia. | 1 in |
Width | 34.9 mm |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Inner Ring Outside Diameter | 1.375 in |
Outside Diameter | 2 3/64 in |
Bore Diameter | 1 in |
Ring End to Center Width | 0.859 in |
Inner Ring Width | 1.38 in |
Outer Ring Width | 0.75 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-16, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.375 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.75 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Industrial Connector 3/8" MPT 1/4" (CO 1503)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X533)
- A.O. SMITH Century Condenser Fans Motor, 1-1/2 HP, 1140 RPM, 200-230/460V, TEAO (H697V1)
- FESTO Silencer U-1 (U-1)
- SEALMASTER Mounted Insert Only Ball Bearing, 3-1C (3-1C)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/16 In (ER-19)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-115T (2-115T)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/8 In (ER-18)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (3-115)
- SEALMASTER Mounted Insert Only Tapered Roller, RCI 203 (RCI 203)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-115 RESALE (123357 1-15/16 SCM INS)
- Sealmaster Insert Bearings