Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 1-9/16 In
Mfr # ER-25
Zoro # G8443057
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 9/16 in
- Dynamic Load Capacity (Lb.) 5,307 lb
- Bearing Material Black Oxide
- Inside Dia. 1 9/16 in
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ER-25
- Zoro # G8443057
- UPC # 662461008683
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 9/16 in |
Inside Dia. | 1 9/16 in |
Outside Dia. | 80 mm |
Width | 49.2 mm |
Outside Diameter | 3 9/64 in |
Inner Ring Width | 1.94 in |
Ring End to Center Width | 1.188 in |
Inner Ring Outside Diameter | 2.063 in |
Bore Diameter | 1 9/16 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Outer Ring Width | 1.094 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-25, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 9/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.063 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.094 in, Outside Diameter 3 9/64 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SKN8H, Suction, 6 micron (ZX-HC7500SKN8H)
- DAYTON Coupling, Rigid Steel (3ZN30)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (05R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft. L, Red (H20106RD-250R)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-7/16 In (ER-23)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/16 In (ER-19)
- SEALMASTER Insert Bearing, Bore Dia. 1 In, Steel (SRC-16)
- SEALMASTER Insert Ball Bearing, Bore Dia. 5/8 In (2-010)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (ER-28)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/8 In (2-16)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-100 MULTIPAK-RESALE (123135 INS-SC-100)
- Sealmaster Insert Bearings