Shop All Insert Bearings
This Product is Discontinued
Sealmaster
Insert Ball Bearing, Bore Dia. 1-7/16 In (Discontinued)
Mfr # 3-17TX
Zoro # G7885735
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 1 7/16 in
- Inside Dia. 1 7/16 in
- Bearing Material Black Oxide
- Locking Type Setscrew
- Dynamic Load Capacity (Lb.) 7,340 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # 3-17TX
- Zoro # G7885735
- UPC # 662461308844
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Inside Dia. | 1 7/16 in |
Outside Dia. | 80.0 mm |
Width | 49.2 mm |
Bore Diameter | 1 7/16 in |
Outer Ring Width | 1.093 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Ring End to Center Width | 1.187 in |
Outside Diameter | 3 9/64 in |
Inner Ring Outside Diameter | 1.44 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 3-17TX, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Cage Material Brass, Closure Double Sealed, Inner Ring Outside Diameter 1.44 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.093 in, Outside Diameter 3 9/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.