Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 1-3/8 In
Mfr # ER-22
Zoro # G8374965
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 in
- Series ER
- Outside Dia. 72 mm
- Width 42.9 mm
- Bearing Material Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ER-22
- Zoro # G8374965
- UPC # 662461008645
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 72 mm |
Width | 42.9 mm |
Inside Dia. | 1 3/8 in |
Inner Ring Width | 1.69 in |
Bore Diameter | 1 3/8 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Outside Diameter | 2 53/64 in |
Ring End to Center Width | 1 in |
Outer Ring Width | 0.938 in |
Inner Ring Outside Diameter | 1.859 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-22, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 3/8 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.859 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.938 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Raptor Couplings, RAPTOR E3 ELEMENT (RAPTOR E3 ELEMENT)
- MASTER PNEUMATIC PILOT REG 1/2, NON-REL, RED (PR380-4AC2)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300181, Return Line, 25 micron, Outside-In (MF0430429)
- TIMKEN Spherical Roller Bearing, SRB <400mm OD (23024 CJW33C4)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (ER-31)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-17T (2-17T)
- SEALMASTER ER Series Non-Expansion Standard Duty Straight Bore Ball Bearing Insert w/Snap Ring, 2-3/16 in Bore (701081)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1/2 In (ER-8)
- SEALMASTER Gen Gold Set Screw, #2-13 (2-13)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-7/16 In (ER-23)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 25mm Bore Dia., 52mm OD, 27mm Inner Ring Width (SB205-25MMG)
- Sealmaster Insert Bearings