Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 1-3/4 In
Mfr # 3-112
Zoro # G8039631
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/4 in
- Bearing Material Black Oxide
- Width 51.6 mm
- Dynamic Load Capacity (Lb.) 7,889 lb
- Inside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # 3-112
- Zoro # G8039631
- UPC # 662461000694
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Width | 51.6 mm |
Inside Dia. | 1 3/4 in |
Outside Dia. | 90 mm |
Bore Diameter | 1 3/4 in |
Inner Ring Width | 2.03 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Outer Ring Width | 1.125 in |
Inner Ring Outside Diameter | 2.469 in |
Outside Diameter | 3 17/32 in |
Ring End to Center Width | 1.281 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 3-112, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.469 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.125 in, Outside Diameter 3 17/32 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rod Eye SGS-M12X1, 25 (SGS-M12X1,25)
- TOMPKINS Hydraulic Fitting-Stainless04MP-04FP 45-SS (SS-5503-04-04-FG)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 18 # of Teeth (50BS18H X 1)
- SPEEDAIRE Silencer Muffler, 1/8 In MNPT, 11/16 Hex (1EJV9)
- SEALMASTER Insert Ball Bearing, Bore Dia. 5/8 In (2-010)
- SEALMASTER Mounted Insert Only Ball Bearing, ER-20R (ER-20R)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/16 In (ER-19)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-7/16 In (ER-23)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/2 In (ER-24)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/8 In (ER-18)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1/2 In (ER-8)
- Sealmaster Insert Bearings