Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 1-3/16 In
Mfr # ER-19
Zoro # G7605507
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/16 in
- Locking Type Setscrew
- Inside Dia. 1 3/16 in
- Width 38.1 mm
- Series ER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ER-19
- Zoro # G7605507
- UPC # 662461008607
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Inside Dia. | 1 3/16 in |
Width | 38.1 mm |
Outside Dia. | 62 mm |
Ring End to Center Width | 0.875 in |
Bore Diameter | 1 3/16 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Inner Ring Width | 1.5 in |
Inner Ring Outside Diameter | 1.594 in |
Outside Diameter | 2 7/16 in |
Outer Ring Width | 0.875 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-19, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 3/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.594 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.875 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (480H150)
- PARKER Filter Element, For 4HER8, Pk4 (4/100-18-BX)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.35" OD (3V3.353)
- BESTORQ Aftermarket replacement for 9540131 Mtd Products, Inc. 311-850-000 (1991) belt, SPZ900 (SPZ900)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/4 In (ER-20)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2-7/16 In (ER-39)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In (2-012)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In (ER-12)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-13T (2-13T)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-17T (2-17T)
- DODGE Eccentric SXV Collar Ball Bearing, SXV Intermediate Bearing Insert, INS-SXV-014 RESALE (131436 7/8 SXV INSERT)
- Sealmaster Insert Bearings