Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 1-1/8 In
Mfr # 2-12
Zoro # G8242446
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Bearing Material Black Oxide
- Outside Dia. 62 mm
- Dynamic Load Capacity (Lb.) 4,381 lb
- Width 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # 2-12
- Zoro # G8242446
- UPC # 662461000168
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 62 mm |
Width | 38.1 mm |
Inside Dia. | 1 1/8 in |
Outer Ring Width | 0.875 in |
Outside Diameter | 2 7/16 in |
Ring End to Center Width | 0.875 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Bore Diameter | 1 1/8 in |
Inner Ring Outside Diameter | 1.594 in |
Inner Ring Width | 1.5 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-12, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.594 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.875 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Aluminum, 4 Outlets, 9-3/4" L (M40-500-4)
- TSUBAKI Connecting Link, Hollow Pin (C2060HPCL)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B814BB553A)
- DDS Shaft Seal, 8 x 15 x 5 mm., SC, Nitrile Rubber (8155SC)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1/2 In (ER-8)
- SEALMASTER Mounted Insert Only Ball Bearing, ER-28TC (ER-28TC)
- SEALMASTER ER Series Non-Expansion Standard Duty Straight Bore Ball Bearing Insert w/Snap Ring, 2-3/16 in Bore (701081)
- SEALMASTER Insert Bearing, Bore Dia. 1 In, Steel (SRC-16)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (3-115)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-115T (2-115T)
- DODGE Extreme Duty Setscrew Ball Bearings, SCED Normal Duty Bearing Insert, INS-SCED-203 RESALE (123266 INS SC 103)
- Sealmaster Ball Bearings