Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 1-1/16 In
Mfr # ER-17
Zoro # G8272591
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/16 in
- Dynamic Load Capacity (Lb.) 4,381 lb
- Locking Type Setscrew
- Bearing Material Black Oxide
- Series ER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # ER-17
- Zoro # G8272591
- UPC # 662461008577
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/16 in |
Width | 38.1 mm |
Inside Dia. | 1 1/16 in |
Outside Dia. | 62 mm |
Bore Diameter | 1 1/16 in |
Inner Ring Width | 1.5 in |
Inner Ring Outside Diameter | 1.594 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Outside Diameter | 2 7/16 in |
Ring End to Center Width | 0.875 in |
Outer Ring Width | 0.875 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-17, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.594 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.875 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSML-M5-4 (QSML-M5-4)
- BESTORQ Husqvarna 1130SBEXP (96195000200) (Impeller 2006) Snow Blower / Thrower Replacement Belt, B36 (B36)
- TOMPKINS Hydraulic Fitting-International04FP-14X1.5MM (7455-04-14)
- WESTWARD Cut-Off Wheel (PN5ZL29006G)
- SEALMASTER Insert Ball Bearing, Bore Dia. 7/8 In (ER-14)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-18C (2-18C)
- SEALMASTER Mounted Insert Only Ball Bearing, ER-20R (ER-20R)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/16 In (ER-19)
- SEALMASTER Mounted Insert Only Tapered Roller, RCI 203 (RCI 203)
- SEALMASTER Mounted Insert Only Ball Bearing, ERX-31 HI (ERX-31 HI)
- HHIP TPGH-21.51 TiN Coated C-6 Carbide Insert (2003-0021)
- Sealmaster Ball Bearings