Shop All Insert Bearings
Sealmaster
Insert Ball Bearing, Bore Dia. 1-11/16 In
Mfr # 3-111
Zoro # G8346107
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 11/16 in
- Dynamic Load Capacity (Lb.) 7,889 lb
- Inside Dia. 1 11/16 in
- Locking Type Setscrew
- Outside Dia. 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # 3-111
- Zoro # G8346107
- UPC # 662461000687
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Inside Dia. | 1 11/16 in |
Outside Dia. | 90 mm |
Width | 51.6 mm |
Bore Diameter | 1 11/16 in |
Outside Diameter | 3 17/32 in |
Inner Ring Outside Diameter | 2.469 in |
Inner Ring Width | 2.03 in |
Outer Ring Width | 1.125 in |
Ring End to Center Width | 1.281 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 3-111, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 11/16 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.469 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.125 in, Outside Diameter 3 17/32 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Flare Nut Adapter, 1/4 In, PK4 (41414)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504)
- NATIONAL Small Bore Inch Seal, 451857 (451857)
- TOMPKINS Hydraulic Fitting-Steel24MP-24MP HEX NIPPLE (5404-24-24)
- SEALMASTER Insert Ball Bearing, Bore Dia. 5/8 In (2-010)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/16 In (ER-19)
- SEALMASTER Gen Gold Set Screw, #2-13 (2-13)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-115T (2-115T)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (ER-28)
- SEALMASTER ER-T Non-Expansion Standard Duty Straight Bore Ball Bearing Insert With Snap Ring, 1-1/2 in Bore (705579)
- DODGE Extreme Duty Setscrew Ball Bearings, SCED Normal Duty Bearing Insert, INS-SCED-203 RESALE (123266 INS SC 103)
- Sealmaster Insert Bearings