Shop All Flange Bearings
Sealmaster
Flng Bearing, 4-Bolt, Tapered Rlr, 4-15/16"
Mfr # RFP 415
Zoro # G8331312
product price: $7,136.99
/ea
Free Shipping & Returns
$7,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 4 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RFP 415
- Zoro # G8331312
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 4 15/16 in |
Bolt Size | 7/8 in |
Overall Height | 14.75 in |
Dimension P | 11 in |
Dimension D | 11 in |
Dimension B | 14 3/4 in |
Dimension E | 2 7/8 in |
Dimension G | 3 5/16 in |
Dimension F | 2 31/32 in |
Dimension C | 5 3/8 in |
Dimension N | 2 7/8 in |
Dimension L | 7 13/32 in |
Dimension A | 7 1/4 in |
Overall Width | 7.25 in |
Overall Length | 14.75 in |
Dimension H | 1 1/4 in |
Dimension J | 12 3/4 in |
Bolt Circle Diameter | 12.75 in |
Inner Ring Width | 7.406 in |
Bore Diameter | 4 15/16 in |
Mount Hole Center-to-Center Height | 9 1/64 in |
Mount Hole Center-to-Center Length | 9 1/64 in |
Mounting Bolt Size | 7/8 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 4 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-415, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 9 1/64 in, Number of Mount Holes 4, Overall Height 14.75 in, Overall Length 14.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Female ORS, Elbow, Hose 5/8 (1J943-10-10)
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 70 MFD, 370/440 VAC (USA2228)
- IGUS Flanged Bearing, 5/16 IDx5/16 In L, PK5 (MYI-05-05)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RUM066G10V, Return Line, 10 micron, Outside-In (MF0577100)
- SEALMASTER SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 2-3/16 in Bore (700460)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (MSF-31)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1" Bore (SFT-16)
- SEALMASTER Flange Bearing, 4-Bolt, Taper Rollr, 1-1/2" (RFB 108)
- ZORO SELECT 10-24X1 1/4 SERR HEX WASH FLANGE FT ZINC AND BAKE (1020MWW)
- Sealmaster Flange Bearings