Shop All Flange Bearings
Sealmaster
Flng Bearing, 4-Bolt, Tapered Rlr, 3-15/16"
Mfr # RFP 315
Zoro # G0278446
product price: $3,141.99
/ea
Free Shipping & Returns
$3,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 3 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RFP 315
- Zoro # G0278446
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3 15/16 in |
Bolt Size | 3/4 in |
Overall Height | 10.875 in |
Dimension L | 6 1/4 in |
Dimension D | 8 1/8 in |
Dimension J | 9 25/64 in |
Overall Width | 2 11/16 in |
Dimension C | 4 3/8 in |
Dimension P | 8 1/8 in |
Overall Length | 10.875 in |
Dimension H | 3/32 in |
Dimension G | 6 in |
Dimension N | 2 7/16 in |
Dimension E | 2 7/16 in |
Dimension A | 6 1/4 in |
Dimension F | 2 11/16 in |
Dimension B | 10 7/8 in |
Mount Hole Center-to-Center Length | 9.375 in |
Bore Diameter | 3 15/16 in |
Inner Ring Width | 5.937 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Height | 9.375 in |
Bolt Circle Diameter | 9.375 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-315, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 9.375 in, Number of Mount Holes 4, Overall Height 10.875 in, Overall Length 10.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L070, Buna N (29HZ09)
- SPEEDAIRE 1/4" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031487)
- MITSUBOSHI 3/B180 183Inch Outside Length, 3 Ribs (3RB180)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6HP31)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (MSF-19)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SFT-20)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-24T (SFT-24T)
- AMI BEARINGS -SINGLE ROW BALL BEARING - 1 NORMAL NARROW WIDTH SET SCREW BEARING INSERT (B5-16)
- Sealmaster Flange Bearings