Shop All Flange Bearings
Sealmaster
Flng Bearing, 4-Bolt, Tapered Rlr, 1-15/16"
Mfr # RFB 115
Zoro # G8432392
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RFB 115
- Zoro # G8432392
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 1/2 in |
Overall Height | 5.625 in |
Dimension D | 4 3/8 in |
Dimension B | 5 5/8 in |
Dimension C | 3 1/16 in |
Dimension H | 1 3/16 in |
Dimension J | 4 3/4 in |
Dimension E | 1/8 in |
Overall Width | 3.625 in |
Dimension G | 1 3/16 in |
Dimension BC | 6 3/16 in |
Dimension A | 3 5/8 in |
Dimension M | 4 3/4 in |
Overall Length | 5.625 in |
Dimension F | 1/2 in |
Dimension L | 3 1/4 in |
Dimension N | 1 3/4 in |
Mount Hole Center-to-Center Length | 4.375 in |
Bore Diameter | 1 15/16 in |
Inner Ring Width | 3.25 in |
Bolt Circle Diameter | 6.187 in |
Mount Hole Center-to-Center Height | 4.375 in |
Mounting Bolt Size | 1/2 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing RFB-115, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4, Overall Height 5.625 in, Overall Length 5.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 4-1/4 to 4-9/16In, SAE 425, PK5 (300110425)
- CONTINENTAL CONTITECH A71 Wrapped V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (A71)
- INGERSOLL-RAND V Belt, Ingersoll Rand (95100178)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Blue (IGBL03830-50-G)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (MSFT-31)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/8" Bore (SFT-30)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (MSF-28)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-24T (SFT-24T)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (MSF-32)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- KELLEY Flanged Bushing 3/4" Id X 15/16" Od X 1 (091-100)
- Sealmaster Pillow Block & Flange Bearings