Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Tapered Roller, 5"
Mfr # RFP 500
Zoro # G0278400
product price: $8,240.99
/ea
Free Shipping & Returns
$8,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 5 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RFP 500
- Zoro # G0278400
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 5 in |
Bolt Size | 7/8 in |
Overall Height | 14.75 in |
Dimension BC | 12 3/4 in |
Dimension P | 11 in |
Dimension N | 2 7/8 in |
Dimension B | 14 3/4 in |
Dimension J | 12 3/4 in |
Dimension D | 11 in |
Dimension G | 3 5/16 in |
Dimension H | 1 1/4 in |
Dimension C | 5 3/8 in |
Dimension L | 7 13/32 in |
Overall Length | 14.75 in |
Dimension E | 2 7/8 in |
Dimension F | 2 31/32 in |
Overall Width | 7.25 in |
Dimension A | 7 1/4 in |
Bolt Circle Diameter | 12.75 in |
Inner Ring Width | 7.406 in |
Mount Hole Center-to-Center Length | 9 1/64 in |
Bore Diameter | 5 in |
Mount Hole Center-to-Center Height | 9 1/64 in |
Mounting Bolt Size | 7/8 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 5 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-500, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 9 1/64 in, Number of Mount Holes 4, Overall Height 14.75 in, Overall Length 14.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, 4 oz, Brush Top Can (10055)
- MILTON Twist Lock Universal Coupler, 1"MNPT, PK10 (1863)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 8 oz, Brush Top Can (13008)
- DYNAQUIP CONTROLS Solenoid Air Control Valve, 1/4 In, 24VDC (145855.03)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SFT-8)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20R)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-24T (SFT-24T)
- SEALMASTER SFT Non-Expansion Standard Duty Flange Mount Ball Bearing Unit, 1 in Bore (705479)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SF-28)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (SFT-27)
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCFUX-2.1/2M)
- Sealmaster Pillow Block & Flange Bearings