Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Tapered Roller, 3"
Mfr # RFB 300
Zoro # G8469623
product price: $1,424.99
/ea
Free Shipping & Returns
$1,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 3 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RFB 300
- Zoro # G8469623
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3 in |
Bolt Size | 3/4 in |
Overall Height | 7.75 in |
Dimension D | 6 in |
Dimension B | 7 3/4 in |
Dimension J | 6 1/2 in |
Overall Width | 4 11/16 in |
Overall Length | 7.75 in |
Dimension N | 2 1/4 in |
Dimension H | 1 5/8 in |
Dimension C | 3 15/16 in |
Dimension F | 3/4 in |
Dimension E | 3/16 in |
Dimension L | 4 3/4 in |
Dimension G | 1 5/8 in |
Dimension M | 6 1/2 in |
Dimension BC | 8 31/64 in |
Dimension A | 4 11/16 in |
Bolt Circle Diameter | 8.484 in |
Mount Hole Center-to-Center Length | 6 in |
Inner Ring Width | 4.718 in |
Mount Hole Center-to-Center Height | 6 in |
Mounting Bolt Size | 3/4 in |
Bore Diameter | 3 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing RFB-300, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,750 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4, Overall Height 7.75 in, Overall Length 7.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Socket, Double, 1/4, Pk4 (41409)
- NTN Insert Ball Bearing, Bore 3/4 In (UCS204-012LD1NR)
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC26-6-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR24-8-6-A)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SFT-10)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/8" Bore (SFT-30)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (MSF-19)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20R (SFC-20R)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (SFT-31)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (MSF-32)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Ball Bearing, SF-19C (SF-19C)
- Sealmaster Pillow Block & Flange Bearings