Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Tapered Roller, 2"
Mfr # RFP 200
Zoro # G0278531
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RFP 200
- Zoro # G0278531
- UPC # 066228848053
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 7/16 in |
Overall Height | 6.375 in |
Overall Width | 1 9/16 in |
Dimension P | 4 1/2 in |
Dimension C | 2 5/16 in |
Dimension G | 3 1/4 in |
Dimension L | 3 1/4 in |
Dimension E | 1 1/4 in |
Dimension J | 5 3/8 in |
Dimension A | 3 1/2 in |
Dimension F | 1 9/16 in |
Overall Length | 6.375 in |
Dimension D | 4 1/2 in |
Dimension B | 6 3/8 in |
Dimension N | 1 1/4 in |
Dimension H | 1/16 in |
Inner Ring Width | 3.25 in |
Mount Hole Center-to-Center Length | 5.375 in |
Bore Diameter | 2 in |
Mount Hole Center-to-Center Height | 5.375 in |
Mounting Bolt Size | 7/16 in |
Bolt Circle Diameter | 5.375 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-200, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5.375 in, Number of Mount Holes 4, Overall Height 6.375 in, Overall Length 6.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 25 x 645mm PL, T129 (645-5M-25)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SF, 75 Grooves (W-75S-SF)
- AMETEK Replacement Motor Brush Set, 240 VAC, PK2 (833474-51)
- NTN Radial Ball Bearing, Shielded, 6mm Bore (626ZZC3/L627)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- SEALMASTER TFT Non-Expansion Standard-Duty Flange Mount Ball Bearing Unit With Grease Fitting (700948)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-22 (SFC-22)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SFT-20)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- DODGE Setscrew Ball Bearings, SC Normal Duty, 4-Bolt Flange, F4B-SC-107 (124208 F4B S 107)
- Sealmaster Flange Bearings