Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Taperd Rlr, 3-7/16"
Mfr # RFB 307
Zoro # G7963742
product price: $2,070.99
/ea
Free Shipping & Returns
$2,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 3 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RFB 307
- Zoro # G7963742
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3 7/16 in |
Bolt Size | 3/4 in |
Overall Height | 9.25 in |
Dimension B | 9 1/4 in |
Overall Length | 9.25 in |
Dimension M | 8 in |
Dimension D | 7 in |
Dimension N | 2 1/2 in |
Dimension J | 6 in |
Dimension H | 1 7/8 in |
Dimension G | 1 7/8 in |
Dimension F | 3/4 in |
Dimension C | 4 1/2 in |
Dimension A | 5 1/4 in |
Dimension E | 1/4 in |
Dimension BC | 10 61/64 in |
Overall Width | 5.25 in |
Dimension L | 5 1/2 in |
Mount Hole Center-to-Center Height | 7 in |
Mount Hole Center-to-Center Length | 7 in |
Mounting Bolt Size | 3/4 in |
Bolt Circle Diameter | 9.906 in |
Inner Ring Width | 5.437 in |
Bore Diameter | 3 7/16 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing RFB-307, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 7 in, Number of Mount Holes 4, Overall Height 9.25 in, Overall Length 9.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 2-1/2-KW Taper Lock Bushing (117099 2517 X 2-1/2)
- BESTORQ BX43 Cogged Belt, 46 in Outside Length, 21/32 in Top Width, 1 Ribs (BX43)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R164G06B, Return Line, 5 micron, Outside-In (MF0062429)
- DAIDORPORATION 10' 60 Roller Chain (TRC60R-MD)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/8" Bore (SF-46)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (SF-22)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20R)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SF-24)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-1/4" Bore (MSF-52)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SF-12)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UELFU-1.3/16M)
- Sealmaster Pillow Block & Flange Bearings