Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Taperd Rlr, 2-3/16"
Mfr # RFP 203
Zoro # G8472721
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 2 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RFP 203
- Zoro # G8472721
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Bolt Size | 1/2 in |
Overall Height | 7.125 in |
Dimension F | 1 11/16 in |
Dimension E | 1 5/16 in |
Dimension C | 2 1/2 in |
Dimension G | 3 5/8 in |
Dimension J | 6 in |
Dimension L | 3 5/8 in |
Overall Length | 7.125 in |
Dimension A | 3 3/4 in |
Dimension D | 5 in |
Overall Width | 3.75 in |
Dimension N | 1 15/16 in |
Dimension P | 5 in |
Dimension H | 1/16 in |
Dimension B | 7 3/25 in |
Mount Hole Center-to-Center Length | 4 15/64 in |
Inner Ring Width | 3.625 in |
Bore Diameter | 2 3/16 in |
Mount Hole Center-to-Center Height | 4 15/64 in |
Bolt Circle Diameter | 6 in |
Mounting Bolt Size | 1/2 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-203, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 15/64 in, Number of Mount Holes 4, Overall Height 7.125 in, Overall Length 7.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- MAKITA Makita 210033-9 Ball Bearing 696Zz (210033-9)
- TIMKEN TRB Multi-Bearing Kit 4-8 OD, JLM813049-99401 (JLM813049-99401)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SFT-8)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 15/16" Bore (SFT-15)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore (SFT-35)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-16T (SFT-16T)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (MSFT-19)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (MSF-16)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore (3FCN2)
- Sealmaster Pillow Block & Flange Bearings