Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Taper Rollr, 4-1/2"
Mfr # RFP 408
Zoro # G0278419
product price: $5,936.99
/ea
Free Shipping & Returns
$5,936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 4 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RFP 408
- Zoro # G0278419
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 4 1/2 in |
Bolt Size | 3/4 in |
Overall Height | 3.5 in |
Dimension H | 1 in |
Dimension B | 13 1/2 in |
Dimension BC | 11 3/4 in |
Dimension D | 10 1/4 in |
Dimension E | 2 3/8 in |
Dimension C | 4 5/8 in |
Dimension G | 6 1/2 in |
Dimension L | 6 13/32 in |
Overall Width | 13.5 in |
Dimension J | 11 3/4 in |
Dimension P | 10 1/4 in |
Dimension A | 6 3/4 in |
Dimension N | 2 3/8 in |
Dimension F | 2 1/32 in |
Overall Length | 3.5 in |
Inner Ring Width | 6.406 in |
Bolt Circle Diameter | 11.75 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 4 1/2 in |
Mount Hole Center-to-Center Length | 11.75 in |
Mount Hole Center-to-Center Height | 11.75 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 4 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-408, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 11.75 in, Number of Mount Holes 4, Overall Height 3.5 in, Overall Length 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV8BG)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male Brass Hex Nipple (FA818)
- CLIMAX METAL PRODUCTS M2C-18 Metric Two-Piece Clamping Collar (M2C-18)
- FESTO Pressure Regulator LRB-D-O-MIDI (LRB-D-O-MIDI)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (SFT-31)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2" Bore (SFT-32R)
- SEALMASTER SFT Non-Expansion Standard Duty Flange Mount Ball Bearing Unit, 1 in Bore (705479)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (MSF-19)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-1/4" Bore (MSF-52)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-310 (MFC-310)
- DODGE F4B-SCM-215 216 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-15/16 in Bore (126196)
- Sealmaster Flange Bearings