Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Taper Rollr, 2-3/4"
Mfr # RFP 212
Zoro # G0278498
product price: $1,681.99
/ea
Free Shipping & Returns
$1,681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 2 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RFP 212
- Zoro # G0278498
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 3/4 in |
Bolt Size | 5/8 in |
Overall Height | 8.75 in |
Dimension N | 1 9/16 in |
Dimension P | 6 3/8 in |
Dimension L | 4 23/32 in |
Dimension H | 3/4 in |
Dimension B | 8 3/4 in |
Dimension A | 4 1/2 in |
Dimension C | 2 7/8 in |
Dimension J | 7 1/2 in |
Overall Length | 8.75 in |
Overall Width | 4.5 in |
Dimension G | 4 3/4 in |
Dimension F | 2 in |
Dimension D | 6 3/8 in |
Dimension E | 1 9/16 in |
Mount Hole Center-to-Center Length | 7.5 in |
Mount Hole Center-to-Center Height | 7.5 in |
Bore Diameter | 2 3/4 in |
Inner Ring Width | 4.718 in |
Mounting Bolt Size | 5/8 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-212, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,750 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 7.5 in, Number of Mount Holes 4, Overall Height 8.75 in, Overall Length 8.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON CX120 Cogged V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (4FJ30)
- BESTORQ Aftermarket NEW IDEA 526369 Replacement Belt, B87 (B87)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-02AS)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE2-18-145TC, GP, TEFC, Rigid-C, 3 PH, 145TC, 3.3 FLA (PEWWE2-18-145TC)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (SF-31)
- SEALMASTER SFT Non-Expansion Standard-Duty Flange Mount Ball Bearing Unit, 1-1/4 in Bore (700548)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (MSF-16)
- SEALMASTER SFT Non-Expansion Standard Duty Flange Mount Ball Bearing Unit, 1 in Bore (705479)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (SF-26)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (MSF-47)
- PEER Flange Bracket Unit Cast Iron With Three Bolt Holes And Wide Inner Ring Set Screw Locking Insert (UCFB206-20)
- Sealmaster Flange Bearings