Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Taper Rollr, 2-1/4"
Mfr # RFP 204
Zoro # G0278525
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 2 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RFP 204
- Zoro # G0278525
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 1/4 in |
Bolt Size | 1/2 in |
Overall Height | 7.625 in |
Overall Length | 7.625 in |
Dimension H | 5/8 in |
Dimension A | 4 in |
Overall Width | 1 13/16 in |
Dimension BC | 6 1/2 in |
Dimension F | 1 13/16 in |
Dimension J | 6 1/2 in |
Dimension N | 1 7/16 in |
Dimension D | 5 1/2 in |
Dimension L | 3 15/16 in |
Dimension G | 3 15/16 in |
Dimension E | 1 7/16 in |
Dimension C | 2 3/4 in |
Dimension B | 7 5/8 in |
Dimension P | 5 1/2 in |
Mount Hole Center-to-Center Height | 6.5 in |
Bolt Circle Diameter | 6.5 in |
Mount Hole Center-to-Center Length | 6.5 in |
Inner Ring Width | 3.937 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 2 1/4 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-204, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6.5 in, Number of Mount Holes 4, Overall Height 7.625 in, Overall Length 7.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Mst Steel Weld-On Hub, HQ1 (HQ1)
- POWERDRIVE Pitch Pulley, 1/2"Fixed Bore, 3.75"O.D. (1VP40-1/2)
- NORD AC Gearmotor, 1,328 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-71L/4, 60.83)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 12" Stroke (WWXT3012-S)
- SEALMASTER TFT Non-Expansion Standard-Duty Flange Mount Ball Bearing Unit With Grease Fitting (700948)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-16 (MFC-16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (SF-19)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 15/16" Bore (SFT-15)
- SEALMASTER SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 2-3/16 in Bore (700460)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (RCJ 2 7/16)
- Sealmaster Pillow Block & Flange Bearings