Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Taper Rollr, 1-5/8"
Mfr # RFP 110
Zoro # G0278568
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 1 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RFP 110
- Zoro # G0278568
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 5/8 in |
Bolt Size | 7/16 in |
Overall Height | 6.125 in |
Dimension J | 5 1/8 in |
Overall Width | 1 9/16 in |
Dimension P | 4 1/4 in |
Overall Length | 6.125 in |
Dimension C | 2 1/4 in |
Dimension D | 4 1/4 in |
Dimension E | 1 1/8 in |
Dimension N | 1 1/8 in |
Dimension G | 2 7/8 in |
Dimension B | 6 1/8 in |
Dimension BC | 5 1/8 in |
Dimension H | 1/2 in |
Dimension A | 3 3/8 in |
Dimension L | 2 7/8 in |
Dimension F | 1 9/16 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mount Hole Center-to-Center Height | 5.125 in |
Bolt Circle Diameter | 5.125 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter | 1 5/8 in |
Inner Ring Width | 2.875 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-110, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 4, Overall Height 6.125 in, Overall Length 6.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank, 1125 Series 3/8"ID, 7421-1 (7421-1)
- SCHATZ BEARING Flanged Ball Bearing, 120 lb. (TW7)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (SA25-1L150)
- BESTORQ 630J16 Micro V Belt, 63 in Pitch Length, 1.472 in Top Width, 16 Ribs (630J16)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15TC-1 ARZ (TFT-15TC-1 ARZ)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (SFT-31)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (SF-26)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15 (TFT-15)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (MSFT-19)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (SF-19)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (SFT-23)
- Sealmaster Flange Bearings